Motion
200BU112

BROWNING
200BU112

1295807 Bushing Kit - For Use With: T35L
MI ITEM #00790408
MFR #200BU112
Your Price$295.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU112

1295807 Bushing Kit - For Use With: T35L
MI ITEM #00790408
MFR #200BU112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$295.13/each(List $427.94)

Overview

Mfr description
200BU112 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    1 3/4
  • Bushing Bore Diameter
    1 3/4
  • Manufacturer Catalog Number
    200BU112
  • Series
    TGC200
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289382262
  • Weight
    0.91 lbs
  • Bore Diameter
    1 3/4
  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Reducer Size
    TGC200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text