Motion
800BU104

BROWNING
800BU104

1295815 Bushing Kit - 1.250 in Shaft Size, For Use With: TGC400 OverLoad Clutch, TGC800 OverLoad Clutch
Mi Item #00790433
MFR #800BU104
Price$447.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU104

1295815 Bushing Kit - 1.250 in Shaft Size, For Use With: TGC400 OverLoad Clutch, TGC800 OverLoad Clutch
Mi Item #00790433
MFR #800BU104

Mfr description
800BU104 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.03/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4
  • Bushing Bore Diameter
    1 1/4
  • Shaft Size
    1 1/4
  • Weight
    5.76 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    800BU104
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289379842
  • Part Type
    Bushing Kit
  • Series
    TGC400, TGC800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)