Motion
04UCBN2A1.4AB

FALK
04UCBN2A1.4AB

In-Line Helical Concentric Gear Box - Double Reduction, 1.454:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00790438
MFR #04UCBN2A1.4AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UCBN2A1.4AB

In-Line Helical Concentric Gear Box - Double Reduction, 1.454:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00790438
MFR #04UCBN2A1.4AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04UCBN2A1.4A B ULTRAMITE 1.454:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    1.454:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    04
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    2500.000 @ 3500 rpm input
  • Maximum Output Torque
    565 in-lbs @ 500 rpm
  • Housing Dimensions
    8.94 x 6.26 x 7.01 in
  • Max Input Horsepower
    14.500 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    7.01 in
  • Housing Length
    8.94 in
  • Housing Width
    6.26 in
  • UPC_NO
    782934050206
  • Weight
    81.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text