Motion
800BU106

BROWNING
800BU106

800BU106 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 1.3750 in Diameter Bore
Mi Item #00790449
MFR #800BU106
Price$758.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU106

800BU106 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 1.3750 in Diameter Bore
Mi Item #00790449
MFR #800BU106

Mfr description
800BU106 TORQ-GARD BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.21/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bushing Bore Diameter
    1.3750 in
  • Manufacturer Reducer Size
    TGC400, TGC800
  • Weight
    3.00 lbs

Details

  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)