Specifications
Dimensions
- Bore Diameter1 1/2
- Bushing Bore Diameter1 1/2
- Manufacturer Reducer SizeTGC400, TGC800
- Shaft Size1 1/2
- Weight5.13 lbs
Details
- Bushing TypeStraight Bushing Kit
- Manufacturer Catalog Number800BU108
- Manufacturer Product Page
- Manufacturer Upc Number662289392346
- Part TypeBushing Kit
- SeriesTGC400, TGC800
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)