Motion
800BU110

BROWNING
800BU110

1295856 Bushing Kit - For Use With: T55L
Mi Item #00790511
MFR #800BU110
Price$1,319.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU110

1295856 Bushing Kit - For Use With: T55L
Mi Item #00790511
MFR #800BU110

Mfr description
800BU110 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.67/each

Specifications

Dimensions

  • Bore Diameter
    1 5/8
  • Bushing Bore Diameter
    1 5/8
  • Manufacturer Reducer Size
    TGC400, TGC800
  • Shaft Size
    1 5/8
  • Weight
    4.94 lbs

Details

  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Catalog Number
    800BU110
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289412372
  • Part Type
    Bushing Kit
  • Series
    TGC400, TGC800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)