Motion
AD05 COP
Cross-Over Cover Plate - Aluminum, Size D05 Valve Pattern, 3000 psi
Mi Item #00790528
MFR #AD05 COP
Price$114.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Cover Plate - Aluminum, Size D05 Valve Pattern, 3000 psi
Mi Item #00790528
MFR #AD05 COP

Mfr description
AD05-CO-P CROSS OVER PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.11/each

Specifications

Dimensions

  • Height
    1-1/2 in

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Valve Pattern
    Size D05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)