Specifications
Dimensions
- Housing Dimensions8.94 x 6.26 x 7.01 in
- Housing Height7.01 in
- Housing Length8.94 in
- Housing Width6.26 in
- Input Size0.6250 in
- Manufacturer Reducer Size04
- Maximum Output RPM1944.440 @ 3500 rpm input
- Maximum Output Torque744 in-lbs @ 500 rpm
- Ratio2.039:1
- Weight81.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Max Input Horsepower13.800 hp @ 3500 rpm
- MountingBase Mount
- Reducer TypeInline Concentric
- ReductionDouble
- Standards MetAGMA, ISO
- UPC_NO782934050251
Overview
Mfr description
04UCBN2A1.8A C ULTRAMITE 2.039:1