Motion
800BU112

BROWNING
800BU112

800BU112 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 1.7500 in Diameter Bore
MI ITEM #00790555
MFR #800BU112
Your Price$897.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU112

800BU112 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 1.7500 in Diameter Bore
MI ITEM #00790555
MFR #800BU112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$897.93/each(List $1,077.52)

Overview

Mfr description
800BU112 TORQ-GARD BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    TGC400, TGC800
  • Bushing Type
    Straight Bushing Kit
  • Bushing Bore Diameter
    1.7500 in
  • Manufacturer Product Page
  • Bore Diameter
    1.7500 in
  • Weight
    4.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text