Motion
04UCBN2A1.8N

FALK
04UCBN2A1.8N

In-Line Helical Concentric Gear Box - Double Reduction, 2.039:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #00790559
MFR #04UCBN2A1.8N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UCBN2A1.8N

In-Line Helical Concentric Gear Box - Double Reduction, 2.039:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #00790559
MFR #04UCBN2A1.8N

Mfr description
04UCBN2A1.8N ULTRAMITE 2.039:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    8.94 x 6.26 x 7.01 in
  • Housing Height
    7.01 in
  • Housing Length
    8.94 in
  • Housing Width
    6.26 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    04
  • Maximum Output RPM
    1944.440 @ 3500 rpm input
  • Maximum Output Torque
    744 in-lbs @ 500 rpm
  • Ratio
    2.039:1
  • Weight
    81.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    13.800 hp @ 3500 rpm
  • Mounting
    Base Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934050268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)