Motion
800BU114

BROWNING
800BU114

800BU114 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 1.8750 in Diameter Bore
MI ITEM #00790569
MFR #800BU114
Price$2,459.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU114

800BU114 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 1.8750 in Diameter Bore
MI ITEM #00790569
MFR #800BU114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,459.70/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Bushing Bore Diameter
    1.8750 in
  • Manufacturer Reducer Size
    TGC400, TGC800
  • Weight
    3.92 lbs

Details

  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Product Page

Overview

Mfr description
800BU114 TORQ-GARD BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought