Motion
800BU115

BROWNING
800BU115

1295898 Bushing Kit - 1.9375 in Shaft Size, For Use With: TGC400, TGC800
MI ITEM #00790596
MFR #800BU115
List Price$1,556.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU115

1295898 Bushing Kit - 1.9375 in Shaft Size, For Use With: TGC400, TGC800
MI ITEM #00790596
MFR #800BU115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,556.82/each for your price

Overview

Mfr description
800BU115 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    1 15/16
  • Bushing Bore Diameter
    1 15/16
  • Manufacturer Catalog Number
    800BU115
  • Series
    TGC400, TGC800
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289352388
  • Weight
    3.76 lbs
  • Bore Diameter
    1 15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought