Motion
800BU200

BROWNING
800BU200

1295906 Bushing Kit - For Use With: T65L
MI ITEM #00790607
MFR #800BU200
Price$990.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU200

1295906 Bushing Kit - For Use With: T65L
MI ITEM #00790607
MFR #800BU200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$990.53/each

Specifications

Dimensions

  • Bore Diameter
    2
  • Bushing Bore Diameter
    2
  • Height
    2.75
  • Length
    8.03
  • Manufacturer Reducer Size
    TGC400, TGC800
  • Shaft Size
    2
  • Weight
    3.24 lbs, 3.5
  • Width
    7.41

Details

  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Catalog Number
    800BU200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289382330
  • Part Type
    Bushing Kit
  • Series
    TGC400, TGC800

Overview

Mfr description
800BU200 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought