Motion
800BU202

BROWNING
800BU202

1295914 Bushing Kit - 2.1250 in Shaft Size, For Use With: TGC400, TGC800
MI ITEM #00790633
MFR #800BU202
Price$1,832.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU202

1295914 Bushing Kit - 2.1250 in Shaft Size, For Use With: TGC400, TGC800
MI ITEM #00790633
MFR #800BU202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,832.47/each

Specifications

Dimensions

  • Shaft Size
    2.1250 in
  • Weight
    2.82 lbs

Details

  • Manufacturer Catalog Number
    1295914
  • Manufacturer Upc Number
    662289332366
  • Part Type
    Bushing Kit

Overview

Mfr description
800BU202 TORQ-GARD BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought