Motion
800BU203

BROWNING
800BU203

800BU203 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 2.1875 in Diameter Bore
Mi Item #00790647
MFR #800BU203
Price$1,474.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
800BU203

800BU203 Straight Bushing Kit - TGC400, TGC800 Reducer Size, 2.1875 in Diameter Bore
Mi Item #00790647
MFR #800BU203

Mfr description
800BU203 TORQ-GARD BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.50/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Bushing Bore Diameter
    2.1875 in
  • Manufacturer Reducer Size
    TGC400, TGC800
  • Weight
    2.18 lbs

Details

  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)