Motion
TG40A45K

BROWNING
TG40A45K

1295211 Torque Limiter Sprocket - 41 Chain, 45 Tooth, For Use With Size TGC60 Torque Limiter
Mi Item #00790726
MFR #TG40A45K
Price$994.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TG40A45K

1295211 Torque Limiter Sprocket - 41 Chain, 45 Tooth, For Use With Size TGC60 Torque Limiter
Mi Item #00790726
MFR #TG40A45K

Mfr description
TG40A45K TORQ-GARD SPROCKET
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq/ Gard torque overload devices Stock Browning A plate sprockets can be machined to fit our Torq/Gard overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.65/each

Specifications

Dimensions

  • Pitch Diameter
    7.168
  • Weight
    3.31 lb

Details

  • Accessory Type
    Sprocket
  • CAD Drawing
  • Chain Number
    41
  • Manufacturer Catalog Number
    TG40A45K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289352012
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    TGC60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)