Motion
TG60A26K

BROWNING
TG60A26K

1295245 Torque Limiter Sprocket - 60 Chain, 26 Tooth, 6.630 in OD, For Use With Size TGC200 Torque Limiter
Mi Item #00790791
MFR #TG60A26K
Price$388.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TG60A26K

1295245 Torque Limiter Sprocket - 60 Chain, 26 Tooth, 6.630 in OD, For Use With Size TGC200 Torque Limiter
Mi Item #00790791
MFR #TG60A26K

Mfr description
TG60A26K TORQ-GARD SPROCKET
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq/ Gard torque overload devices Stock Browning A plate sprockets can be machined to fit our Torq/Gard overload device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.93/each

Specifications

Dimensions

  • Length
    7.6
  • Outside Diameter
    6.630 in
  • Pitch Diameter
    4.38 in
  • Weight
    2.60 lb, 3.35

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    TGC3200
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TG60A26K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289332076
  • Number Of Teeth
    26
  • Product Types
    Torque Overload Accessories
  • Series
    TGC3200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)