Motion
TG60A36K

BROWNING
TG60A36K

1295252 Torque Limiter Sprocket - 60 Chain, 36 Tooth, 9.020 in OD, For Use With Size TGC200 Torque Limiter
Mi Item #00790804
MFR #TG60A36K
Price$1,008.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TG60A36K

1295252 Torque Limiter Sprocket - 60 Chain, 36 Tooth, 9.020 in OD, For Use With Size TGC200 Torque Limiter
Mi Item #00790804
MFR #TG60A36K

Mfr description
TG60A36K TORQ-GARD SPROCKET
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq/ Gard torque overload devices Stock Browning A plate sprockets can be machined to fit our Torq/Gard overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.58/each

Specifications

Dimensions

  • Outside Diameter
    9.020 in
  • Pitch Diameter
    4.38 in
  • Weight
    6.28 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    TGC3200
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TG60A36K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289362004
  • Number Of Teeth
    36
  • Product Types
    Torque Overload Accessories
  • Series
    TGC3200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)