Overview
Mfr description
04UCBN2A3.2A A ULTRAMITE 3.241:1
Specifications
- Reducer TypeInline Concentric
- Ratio3.241:1
- Input TypeSolid Shaft
- Input Size0.6250 in
- ReductionDouble
- MountingBase Mount
- Manufacturer Reducer Size04
- Housing MaterialCast Iron
- Maximum Output RPM1093.750 @ 3500 rpm input
- Maximum Output Torque801 in-lbs @ 500 rpm
- Housing Dimensions8.94 x 6.26 x 7.01 in
- Max Input Horsepower11.300 hp @ 3500 rpm
- Standards MetAGMA, ISO
- Housing Height7.01 in
- Housing Length8.94 in
- Housing Width6.26 in
- UPC_NO782934050398
- Weight81.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data