Motion
TG80A28K

BROWNING
TG80A28K

1295294 Torque Limiter Sprocket - 80 Chain, 28 Tooth, 9.480 in OD, For Use With Size TGC400 Torque Limiter
MI ITEM #00790864
MFR #TG80A28K
Price$687.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TG80A28K

1295294 Torque Limiter Sprocket - 80 Chain, 28 Tooth, 9.480 in OD, For Use With Size TGC400 Torque Limiter
MI ITEM #00790864
MFR #TG80A28K

Mfr description
TG80A28K TORQ-GARD SPROCKET
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined as an accessory to fit Torq/ Gard torque overload devices Stock Browning A plate sprockets can be machined to fit our Torq/Gard overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.73/each

Specifications

Dimensions

  • Outside Diameter
    9.480 in
  • Pitch Diameter
    6.35 in
  • Weight
    7.22 lb

Details

  • Accessory Type
    Sprocket
  • CAD Drawing
  • Chain Number
    80
  • For Use With
    TGC400
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TG80A28K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289372034
  • Number Of Teeth
    28
  • Product Types
    Torque Overload Accessories
  • Series
    TGC400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)