Motion
83-147-01A
3-Piece Ball Valve - ASTM A216-WCB Body, Lever Handle
MI ITEM #00790909
MFR #83-147-01A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Piece Ball Valve - ASTM A216-WCB Body, Lever Handle
MI ITEM #00790909
MFR #83-147-01A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83-147-01A CARBON STEEL VALVE
  • Full port
  • 3 piece construction w/enclosed fasteners
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE “V” style packing
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Vacuum service to 29 in of Hg.

Specifications

  • Body Material
    ASTM A216-WCB
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Flow Coefficient Cv Flow Factor Kv
    170 Cv
  • Standards Met
    NACE MR0175 & MR0103
  • Media Pressure Rating
    Water 1500 psi Steam 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    PTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    316 SS
  • Stem Material
    316 SS
  • Seat Material
    Multi-Seal
  • Valve Body Material
    A216 Carbon Steel
  • Valve Size
    1-1/2 NPT
  • Weight
    7.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text