Specifications
Dimensions
- Housing Dimensions8.94 x 6.26 x 7.01 in
- Housing Height7.01 in
- Housing Length8.94 in
- Housing Width6.26 in
- Input Size0.6250 in
- Manufacturer Reducer Size04
- Maximum Output RPM875.000 @ 3500 rpm input
- Maximum Output Torque1290 in-lbs @ 500 rpm
- Ratio3.949:1
- Weight81.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Max Input Horsepower11.100 hp @ 3500 rpm
- MountingBase Mount
- Reducer TypeInline Concentric
- ReductionDouble
- Standards MetAGMA, ISO
- UPC_NO782934050473
Overview
Mfr description
04UCBN2A4.0A A ULTRAMITE 3.949:1