Motion
01BCP607EXAT
Pillow Block Roller Bearing - 6-7/16 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00791014
MFR #01BCP607EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 6-7/16 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00791014
MFR #01BCP607EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    8.3750 in
  • Base Width
    7 in
  • Bolt Center To Center Length
    14 to 15 in
  • Bore Diameter  
    6-7/16 in
  • Overall Height  
    16.9375 in
  • Overall Length  
    20.0000 in
  • Overall Width
    7.5625 in
  • Weight
    223.87 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Grease
  • Max Rpm
    1320 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    109500 lbf
  • Radial Static Load Capacity
    160700 lbf
  • Replacement Bearing
    01 B 607 EX
  • Seal Type
    Triple Lip Contact
  • Series
    01
  • Type Of Bearing
    Split Cylindrical Roller

Overview

Mfr description
01BCP607EX PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought