Motion
01BCP615EXAT
Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #00791191
MFR #01BCP615EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #00791191
MFR #01BCP615EXAT

Mfr description
01BCP615EX PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    9.2500 in
  • Base Width
    7-1/2 in
  • Bolt Center To Center Length
    14.7500 to 15.7500 in
  • Bore Diameter  
    6-15/16 in
  • Overall Height  
    18.5000 in
  • Overall Length  
    21.0000 in
  • Overall Width
    7.8750 in
  • Weight
    252.23 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Grease
  • Max Rpm
    1220 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    117800 lbf
  • Radial Static Load Capacity
    180100 lbf
  • Replacement Bearing
    01 B 615 EX
  • Seal Type
    Triple Lip Contact
  • Series
    01
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)