Motion
SHH1 HUB

BROWNING
SHH1 HUB

1188242 Shear Pin Hub - Bushing Bore -
MI ITEM #00791204
MFR #SHH1 HUB
Price$868.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SHH1 HUB

1188242 Shear Pin Hub - Bushing Bore -
MI ITEM #00791204
MFR #SHH1 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$868.40/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bolt Circle Diameter
    4.5000 in
  • Bolt Size
    3/8 in
  • Bore Diameter
    3/8 to 1-1/2 in
  • Bushing Size
    H1
  • Flange Outside Diameter
    5-1/2 in
  • Length Through Bore
    2.0625 in
  • Minimum Trip Torque
    930 in
  • Overall Diameter
    5.5000 in
  • Pin Outside Diameter
    1/4 in
  • Weight
    4.87 lbs

Details

  • Accuracy
    0.2
  • Bore Type
    Bushed
  • CAD Drawing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SHH1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289131464
  • Material
    Steel
  • Max Rpm
    500
  • Number Of Bolt Holes
    3
  • Product Types
    Shear Pin Hubs
  • Style
    Bushed Hub
  • Torque Capacity
    3730 in
  • UPC_NO
    662289131464

Overview

Mfr description
SHH1 HUB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning shear pin hubs are designed to prevent damage due to an overload or jam by shearing the necked pin at a predetermined load
  • Browning shear pin hubs consist of 3 parts - steel sprockets, hub assembly, malleable bushing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought