Motion
SHR1 HUB

BROWNING
SHR1 HUB

1188275 Shear Pin Hub - Bushing Bore -
Mi Item #00791259
MFR #SHR1 HUB
Price$2,938.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SHR1 HUB

1188275 Shear Pin Hub - Bushing Bore -
Mi Item #00791259
MFR #SHR1 HUB

Mfr description
SHR1 HUB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning shear pin hubs are designed to prevent damage due to an overload or jam by shearing the necked pin at a predetermined load
  • Browning shear pin hubs consist of 3 parts - steel sprockets, hub assembly, malleable bushing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,938.33/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bolt Circle Diameter
    11.2500 in
  • Bolt Size
    5/8 in
  • Bore Diameter
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Flange Outside Diameter
    13 in
  • Length Through Bore
    3.0625 in
  • Minimum Trip Torque
    9310 in
  • Overall Diameter
    13.0000 in
  • Pin Outside Diameter
    1/2 in
  • Weight
    45.80 lbs

Details

  • Accuracy
    0.2
  • Bore Type
    Bushed
  • CAD Drawing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SHR1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289301546
  • Material
    Steel
  • Max Rpm
    500
  • Number Of Bolt Holes
    4
  • Product Types
    Shear Pin Hubs
  • Style
    Bushed Hub
  • Torque Capacity
    50720 in
  • UPC_NO
    662289301546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)