Motion
MB12-3USC
Solenoid-Operated Air Control Valve - 3-Way, Direct Acting Solenoid, 120 V ac, 12 V dc, 240 V ac, 24 V ac, 24 V dc, 1 Solenoid, 1/8 in
Mi Item #00791263
MFR #MB12-3USC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 3-Way, Direct Acting Solenoid, 120 V ac, 12 V dc, 240 V ac, 24 V ac, 24 V dc, 1 Solenoid, 1/8 in
Mi Item #00791263
MFR #MB12-3USC

Mfr description
MB12-3USC-120VAC VALVE
  • For when you need to convert an electrical signal into a flow of air
  • Three-way model allows air to flow through the valve when energized and exhaust when de-energized
  • Normally closed means inlet air is blocked until the valve is energized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    0.038 in
  • Overall Height
    1-27/32 in
  • Overall Length
    2-23/32 in
  • Overall Width
    1-3/16 in
  • Port Size
    1/8 in
  • Port Sizes
    1/8 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.035 (Input) Cv, 0.05 (Exhaust) Cv
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed, Normally Open
  • Number Of Solenoids
    1
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 185 °F
  • Response Time
    20 to 30 ms
  • Solenoid Power Consumption
    7 W
  • Solenoid Supply Voltage
    120 V ac, 24 V ac, 240 V ac, 12 V dc, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)