Motion
SHS2 HUB

BROWNING
SHS2 HUB

1188291 Shear Pin Hub - Bushing Bore -
Mi Item #00791296
MFR #SHS2 HUB
Price$8,550.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SHS2 HUB

1188291 Shear Pin Hub - Bushing Bore -
Mi Item #00791296
MFR #SHS2 HUB

Mfr description
SHS2 HUB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning shear pin hubs are designed to prevent damage due to an overload or jam by shearing the necked pin at a predetermined load
  • Browning shear pin hubs consist of 3 parts - steel sprockets, hub assembly, malleable bushing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,550.11/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bolt Circle Diameter
    16.0000 in
  • Bolt Size
    3/4 in
  • Bore Diameter
    1-7/8 to 4-3/16 in
  • Bushing Size
    S2
  • Flange Outside Diameter
    18-3/8 in
  • Length Through Bore
    5.6875 in
  • Minimum Trip Torque
    44540 in
  • Overall Diameter
    18.3750 in
  • Pin Outside Diameter
    3/4 in
  • Weight
    114.00 lbs

Details

  • Accuracy
    0.2
  • Bore Type
    Bushed
  • CAD Drawing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SHS2 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289111503
  • Material
    Steel
  • Max Rpm
    500
  • Number Of Bolt Holes
    4
  • Product Types
    Shear Pin Hubs
  • Style
    Bushed Hub
  • Torque Capacity
    178170 in
  • UPC_NO
    662289111503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)