Motion
SHU2 HUB

BROWNING
SHU2 HUB

1188309 Shear Pin Hub - Bushing Bore -
Mi Item #00791308
MFR #SHU2 HUB
Price$15,846.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SHU2 HUB

1188309 Shear Pin Hub - Bushing Bore -
Mi Item #00791308
MFR #SHU2 HUB

Mfr description
SHU2 HUB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning shear pin hubs are designed to prevent damage due to an overload or jam by shearing the necked pin at a predetermined load
  • Browning shear pin hubs consist of 3 parts - steel sprockets, hub assembly, malleable bushing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15,846.14/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bolt Circle Diameter
    18.0000 in
  • Bolt Size
    7/8 in
  • Bore Diameter
    2-7/16 to 5 in
  • Bushing Size
    U2
  • Flange Outside Diameter
    21 in
  • Length Through Bore
    8.6250 in
  • Minimum Trip Torque
    59670 in
  • Overall Diameter
    21.0000 in
  • Pin Outside Diameter
    1 in
  • Weight
    192.00 lbs

Details

  • Accuracy
    0.2
  • Bore Type
    Bushed
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SHU2 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289241521
  • Material
    Steel
  • Max Rpm
    500
  • Number Of Bolt Holes
    4
  • Product Types
    Shear Pin Hubs
  • Style
    Bushed Hub
  • Torque Capacity
    258870 in
  • UPC_NO
    662289241521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)