Motion
S40H40

BROWNING
S40H40

S40H40
MI ITEM #00791329
MFR #S40H40
Price$422.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S40H40

S40H40
MI ITEM #00791329
MFR #S40H40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$422.35/each

Specifications

Dimensions

  • Chain Size
    40
  • Outside Diameter
    6.65 in
  • Pitch Diameter
    6.373 in
  • Weight
    1.68 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Hub Number
    SHH1
  • Installation Instructions
  • Manufacturer Catalog Number
    S40H40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289110919
  • Material
    Steel
  • Number Of Teeth
    40
  • Product Types
    Torque Overload Accessories
  • Series
    SHH1
  • Series / Type
    SHH1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289110919
  • Url Installation Manual

Overview

Mfr description
S40H40 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought