Motion
S40H45

BROWNING
S40H45

S40H45
Mi Item #00791342
MFR #S40H45
Price$310.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S40H45

S40H45
Mi Item #00791342
MFR #S40H45

Mfr description
S40H45 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available ina variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.86/each

Specifications

Dimensions

  • Chain Size
    40
  • Outside Diameter
    7.45 in
  • Pitch Diameter
    7.168 in
  • Weight
    2.26 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Hub Number
    SHH1
  • Installation Instructions
  • Manufacturer Catalog Number
    S40H45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289240944
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    SHH1
  • Series / Type
    SHH1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289240944
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)