Motion
S50P45

BROWNING
S50P45

S50P45
MI ITEM #00791451
MFR #S50P45
Price$450.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S50P45

S50P45
MI ITEM #00791451
MFR #S50P45

Mfr description
S50P45 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.26/each

Specifications

Dimensions

  • Chain Size
    50
  • Outside Diameter
    9.31 in
  • Pitch Diameter
    8.96 in
  • Weight
    4.04 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Hub Number
    SHP1
  • Installation Instructions
  • Manufacturer Catalog Number
    S50P45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289290994
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    SHP1
  • Series / Type
    SHP1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289290994
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)