Motion
S50H60

BROWNING
S50H60

1187814 Shear Pin Sprocket - 50 Chain, 60 Tooth, 12.3000 in OD, For Use With Size SHH1 Torque Limiter
Mi Item #00791542
MFR #S50H60
Price$1,594.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S50H60

1187814 Shear Pin Sprocket - 50 Chain, 60 Tooth, 12.3000 in OD, For Use With Size SHH1 Torque Limiter
Mi Item #00791542
MFR #S50H60

Mfr description
S50H60 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,594.44/each

Specifications

Dimensions

  • Outside Diameter
    12.3 in
  • Pitch Diameter
    11.942 in
  • Weight
    9.04 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog Number
    S50H60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289221004
  • Number Of Teeth
    60
  • Product Types
    Torque Overload Accessories
  • Series
    SHH1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)