Motion
H621-010
Flow Rate Hydraulic Flow Meter - Hydraulic, 1 gpm Port Size, NPTF, Male, 10 gpm Max Flow
Mi Item #00791572
MFR #H621-010
Price$119.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 1 gpm Port Size, NPTF, Male, 10 gpm Max Flow
Mi Item #00791572
MFR #H621-010

Mfr description
H621-010 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.88/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm
  • Port Size
    1 NPTF

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Male
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    325 psi
  • Operating Medium
    Water
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)