Motion
S50P72

BROWNING
S50P72

1187830 Shear Pin Sprocket - 50 Chain, 72 Tooth, 14.6900 in OD, For Use With Size SHP1 Torque Limiter
MI ITEM #00791597
MFR #S50P72
Price$1,314.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S50P72

1187830 Shear Pin Sprocket - 50 Chain, 72 Tooth, 14.6900 in OD, For Use With Size SHP1 Torque Limiter
MI ITEM #00791597
MFR #S50P72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,314.18/each

Specifications

Dimensions

  • Outside Diameter
    14.69 in
  • Pitch Diameter
    14.329 in
  • Weight
    14.00 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog Number
    S50P72
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289131082
  • Number Of Teeth
    72
  • Product Types
    Torque Overload Accessories
  • Series
    SHP1

Overview

Mfr description
S50P72 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought