Motion
83R-208-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Socket Weld, Carbon Steel Body, Lever Handle
MI ITEM #00791611
MFR #83R-208-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Socket Weld, Carbon Steel Body, Lever Handle
MI ITEM #00791611
MFR #83R-208-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83R-208-01 CARBON STEEL VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1000 psi
  • Port Size
    2 in Socket Weld
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 1000 psi, Steam - 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Steel
  • Stem Material
    Carbon Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Mounting Type
    Socket Weld
  • Series
    83R-200
  • Options
    Actuator Ready ISO Mounting Pad
  • Standards
    MSS SP-110 Compliant, Meets NACE MR0175 (2000) & MR0103 (2012)
  • Overall Length
    6.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought