Motion
S60P36

BROWNING
S60P36

S60P36
Mi Item #00791616
MFR #S60P36
Price$566.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S60P36

S60P36
Mi Item #00791616
MFR #S60P36

Mfr description
S60P36 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.96/each

Specifications

Dimensions

  • Chain Size
    60
  • Outside Diameter
    9.02 in
  • Pitch Diameter
    8.605 in
  • Weight
    4.84 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Hub Number
    SHP1
  • Installation Instructions
  • Manufacturer Catalog Number
    S60P36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289261031
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Types
    Torque Overload Accessories
  • Series
    SHP1
  • Series / Type
    SHP1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289261031
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)