Motion
H621-018
Flow Rate Hydraulic Flow Meter - Hydraulic, 3 gpm Port Size, NPTF, Male, 18 gpm Max Flow
MI ITEM #00791653
MFR #H621-018
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 3 gpm Port Size, NPTF, Male, 18 gpm Max Flow
MI ITEM #00791653
MFR #H621-018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.83/each

Specifications

Dimensions

  • Minimum Flow Rate
    3 gpm
  • Port Size
    1 NPTF

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Male
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    18 gpm
  • Maximum Operating Pressure
    325 psi
  • Operating Medium
    Water
  • Thread Standard
    NPTF

Overview

Mfr description
H621-018 FLOW METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought