Motion
S60P45

BROWNING
S60P45

S60P45
MI ITEM #00791665
MFR #S60P45
Price$630.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S60P45

S60P45
MI ITEM #00791665
MFR #S60P45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$630.47/each

Specifications

Dimensions

  • Chain Size
    60
  • Outside Diameter
    11.18 in
  • Pitch Diameter
    10.752 in
  • Weight
    9.08 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Hub Number
    SHP1
  • Installation Instructions
  • Manufacturer Catalog Number
    S60P45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289301096
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    SHP1
  • Series / Type
    SHP1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289301096
  • Url Installation Manual

Overview

Mfr description
S60P45 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought