Motion
S60Q48

BROWNING
S60Q48

S60Q48
MI ITEM #00791737
MFR #S60Q48
Your Price$1,049.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S60Q48

S60Q48
MI ITEM #00791737
MFR #S60Q48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,049.39/each(List $1,259.27)

Overview

Mfr description
S60Q48 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Specifications

  • Hub Number
    SHQ1
  • Chain Number
    60
  • Number Of Teeth
    48
  • Outside Diameter
    11.89 in
  • Pitch Diameter
    11.467 in
  • Material
    Steel
  • Accessory Type
    Sprocket
  • Chain Size
    60
  • Installation Instructions
  • Manufacturer Catalog Number
    S60Q48
  • Manufacturer Upc Number
    662289241170
  • UPC_NO
    662289241170
  • Product Types
    Torque Overload Accessories
  • Series
    SHQ1
  • Series / Type
    SHQ1
  • Style
    Shear Pin Hub
  • Url Installation Manual
  • Manufacturer Product Page
  • Weight
    9.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text