Motion
S60Q54

BROWNING
S60Q54

1187913 Shear Pin Sprocket - 60 Chain, 54 Tooth, 13.3300 in OD, For Use With Size SHQ1 Torque Limiter
MI ITEM #00791780
MFR #S60Q54
List Price$1,974.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S60Q54

1187913 Shear Pin Sprocket - 60 Chain, 54 Tooth, 13.3300 in OD, For Use With Size SHQ1 Torque Limiter
MI ITEM #00791780
MFR #S60Q54

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,974.70/each for your price

Overview

Mfr description
S60Q54 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Specifications

  • Chain Number
    60
  • Number Of Teeth
    54
  • Outside Diameter
    13.33 in
  • Pitch Diameter
    12.899 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    S60Q54
  • Manufacturer Upc Number
    662289201129
  • Weight
    12.50 lb
  • Series
    SHQ1
  • Product Types
    Torque Overload Accessories
  • Accessory Type
    Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text