Motion
S60P60

BROWNING
S60P60

Torque Limiter Sprockets - 60 Chain, 60 Tooth, 14.76 in OD
Mi Item #00791792
MFR #S60P60
Price$1,633.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S60P60

Torque Limiter Sprockets - 60 Chain, 60 Tooth, 14.76 in OD
Mi Item #00791792
MFR #S60P60

Mfr description
S60P60 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.17/each

Specifications

Dimensions

  • Outside Diameter
    14.76 in
  • Pitch Diameter
    14.331 in
  • Weight
    18.30 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog Number
    S60P60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289121151
  • Number Of Teeth
    60
  • Product Types
    Torque Overload Accessories
  • Series
    SHP1
  • UPC_NO
    662289121151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)