Motion
609
Retaining Compound - Green, 10 ml, Bottle
Mi Item #00791841
MFR #609
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 10 ml, Bottle
Mi Item #00791841
MFR #609

Mfr description
135511 60921 10ML RC 609 ADHESIVE
  • Low viscosity, rapid-curing anaerobic adhesive that augments the strength of press fit assemblies or slip fit assemblies up to 0.006 in in diameter
  • Adds up to 3,000 psi holding power
  • Recommended for parts that will need subsequent dismantling, i.e. retention of bearings onto shafts and into housings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Container Size
    0.34 oz
  • Gap Fill
    0.006 in
  • Package Size
    10 ml
  • Shear Strength
    2300 psi
  • Specific Gravity
    1.1 @ 77 °F

Details

  • Application
    General Purpose
  • Color
    Green
  • Container Capacity
    10 mL
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    15 min
  • Full Cure
    24 hrs.
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    Retaining Compounds
  • Standards Met
    CFIA Listed, Mil-R-460B, ASM-TD-5363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)