Motion
83R-248-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 800 psi Max, 2 in Socket Weld Port, Carbon Steel Body, Lever Handle
MI ITEM #00791864
MFR #83R-248-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 800 psi Max, 2 in Socket Weld Port, Carbon Steel Body, Lever Handle
MI ITEM #00791864
MFR #83R-248-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83R-248-01 CARBON STEEL VALVE
  • Multi-piece packing set
  • ISO 5211 mounting pad
  • Blowout-proof stem design
  • In-line repairable
  • Adjustable packing gland
  • Investment cast components
  • Reinforced seats and seals
  • Full port configuration

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    800 psi
  • Port Size
    2 in Socket Weld
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 800 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Mounting Type
    Socket Weld
  • Series
    83R-200
  • Options
    Actuator Ready ISO Mounting Pad
  • Standards
    MSS SP-110 Compliant, Meets NACE MR0175 (2000) & MR0103 (2012)
  • Overall Length
    6.03 in
  • Weight
    12.5100 lbs
  • UPC_NO
    670750253850
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Type
    Ball Valve
  • Connection Type
    Solder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text