Motion
S80Q45

BROWNING
S80Q45

S80Q45
Mi Item #00791900
MFR #S80Q45
Price$1,119.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S80Q45

S80Q45
Mi Item #00791900
MFR #S80Q45

Mfr description
S80Q45 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,119.78/each

Specifications

Dimensions

  • Chain Size
    80
  • Outside Diameter
    14.9 in
  • Pitch Diameter
    14.336 in
  • Weight
    20.00 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Hub Number
    SHQ1
  • Installation Instructions
  • Manufacturer Catalog Number
    S80Q45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289141241
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Types
    Torque Overload Accessories
  • Series
    SHQ1
  • Series / Type
    SHQ1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289141241
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)