Motion
S80R48

BROWNING
S80R48

S80R48
Mi Item #00791952
MFR #S80R48
Price$1,539.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S80R48

S80R48
Mi Item #00791952
MFR #S80R48

Mfr description
S80R48 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,539.39/each

Specifications

Dimensions

  • Chain Size
    80
  • Outside Diameter
    15.86 in
  • Pitch Diameter
    15.29 in
  • Weight
    22.20 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Hub Number
    SHR1
  • Installation Instructions
  • Manufacturer Catalog Number
    S80R48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289221226
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Types
    Torque Overload Accessories
  • Series
    SHR1
  • Series / Type
    SHR1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289221226
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)