Motion
S80Q60

BROWNING
S80Q60

S80Q60
MI ITEM #00791998
MFR #S80Q60
Price$2,259.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S80Q60

S80Q60
MI ITEM #00791998
MFR #S80Q60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,259.78/each

Specifications

Dimensions

  • Chain Size
    80
  • Outside Diameter
    19.68 in
  • Pitch Diameter
    19.107 in
  • Weight
    39.15 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Hub Number
    SHQ1
  • Installation Instructions
  • Manufacturer Catalog Number
    S80Q60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289131235
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Types
    Torque Overload Accessories
  • Series
    SHQ1
  • Series / Type
    SHQ1
  • Style
    Shear Pin Hub
  • UPC_NO
    662289131235
  • Url Installation Manual

Overview

Mfr description
S80Q60 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Stock Sprockets are available in a variety of pitches and number of teeth machined to fit shear pin hubs Stock Browning A plate sprockets can be machined to fit our shear pin hub torque overload device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought