Motion
M30012012
300 X 1-5/8 KW 3/8 STD HUB
MI ITEM #00792037
MFR #M30012012
Price$60.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 X 1-5/8 KW 3/8 STD HUB
MI ITEM #00792037
MFR #M30012012

Mfr description
300 X 1-5/8 KW 3/8 STD HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.22/each

Specifications

Dimensions

  • Outside Diameter
    3.4500 in
  • Overall Length
    3.5800 in

Details

  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)