Motion
T35LX5/8

BROWNING
T35LX5/8

1296367 Torque Limiter - Finished Bore - Finished with Keyway, 5/8 in Bore, 3-1/2 in OD, 1800 in-lb Torque Capacity
MI ITEM #00792077
MFR #T35LX5/8
List Price$997.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T35LX5/8

1296367 Torque Limiter - Finished Bore - Finished with Keyway, 5/8 in Bore, 3-1/2 in OD, 1800 in-lb Torque Capacity
MI ITEM #00792077
MFR #T35LX5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$997.04/each for your price

Overview

Mfr description
T35L X 5/8 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.6250 in
  • Torque Capacity
    1800 in
  • Outside Diameter
    3.5000 in
  • Max Rpm
    1400 rpm
  • Torque Capacity Two Springs
    3000 in
  • Overall Length
    2.2500 in
  • Minimum Sprocket Teeth
    #40 (26 Teeth), #41 (26 Teeth), #50 (21 Teeth)
  • Series
    T35L
  • Manufacturer Catalog Number
    T35LX5/8
  • Manufacturer Upc Number
    662289181599
  • UPC_NO
    662289181599
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Size
    2.0000 in
  • Weight
    3.12 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought