Motion
T55LX1

BROWNING
T55LX1

1296482 Torque Limiter - Finished Bore - Finished with Keyway, 1 in Bore, 5-1/2 in OD, 3800 in-lb Torque Capacity
MI ITEM #00792115
MFR #T55LX1
Your Price$1,092.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T55LX1

1296482 Torque Limiter - Finished Bore - Finished with Keyway, 1 in Bore, 5-1/2 in OD, 3800 in-lb Torque Capacity
MI ITEM #00792115
MFR #T55LX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,092.90/each(List $1,311.49)

Overview

Mfr description
T55L X 1" TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.0000 in
  • Torque Capacity
    3800 in
  • Outside Diameter
    5.5000 in
  • Max Rpm
    1400 rpm
  • Torque Capacity Two Springs
    6800 in
  • Overall Length
    3.2500 in
  • Minimum Sprocket Teeth
    #50 (32 Teeth), #60 (27 Teeth), #80 (21 Teeth)
  • Series
    T55L
  • Manufacturer Catalog Number
    T55LX1
  • Manufacturer Upc Number
    662289191741
  • UPC_NO
    662289191741
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    10.26 lbs
  • CAD Drawing
  • Includes
    Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text